-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Parking Permits |
|---|---|
| Background Color | Red |
| Card Height | 3" |
| Color | Red, White |
| Legend | Parking Permit |
| Legend Color | White |
| Length | 3" |
| Material | Vinyl |
|---|---|
| Number Series | 401 To 500 Series |
| Number Series - Maximum | 500 Series |
| Number Series - Minimum | 401 Series |
| Overall Width | 3" |
| Type | Windshield Decal |
| Width | 3" |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 8.13 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)