-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Pocket Thermometer |
|---|---|
| Accuracy | ±2°F, ±1°C (14°F to 212°F, -10°C to 100°C), ±3°F, ±1.5°C (Otherwise) |
| Application | Food Production, General Purpose, Industrial |
| Auto Power Off | Yes |
| Backlit | No |
| Body Style | Pen |
| Data Hold | Yes |
| Data Storage | Yes |
| Digital Display | 1/4" H x 13/16" W Display With 4 Digit LCD |
| Display Height | 0.25" |
| Display Position | Side |
| Display Size | 1/4" H x 13/16" W |
| Display Type | LCD |
| Display Width | 13/16" |
| Folding Stem | No |
| Food Safe | Yes |
| Includes Nist-traceable Certificate | No |
| Maximum Temperature °c | 200°C |
| Maximum Temperature °f | 392°F |
|---|---|
| Minimum Temperature °c | -40°C |
| Minimum Temperature °f | -40°F |
| Nsf Rated | Yes |
| Number Of Digits | 4 |
| Pocket Thermometer Style | Side Reading Pen Style |
| Quick Reading | Yes |
| Reduced Tip | Yes |
| Resistance Rating | IPX7 |
| Resolution | 0.1°F, 0.1°C |
| Scale Type | Digital |
| Standards | Ce, Nsf, Rohs, Weee |
| Stem Length | 2 3/4" |
| Stem Material | Stainless Steel |
| Temp. Range | -40°F to +392°F |
| Temperature Resolution °c | 0.1°C |
| Temperature Resolution °f | 0.1°F |
| Waterproof | Yes |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 10.92 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.045 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)