-
Select Country
- Source Now
Get it by Friday, Feb 27
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Metric Thread Repair Kit |
|---|---|
| Drill Size | R |
| External Thread Size | M10 x 1.5 |
| Grade | Grade 12L14 |
| Internal Thread Size | M6 x 1 |
|---|---|
| Length | 10.5 mm |
| Material | Steel |
| System Of Measurement | Metric |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.02 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)