-
Select Country
- Source Now
Get it by Monday, Mar 2
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Metric Thread Repair Kit |
|---|---|
| Drill Size | 35/64" |
| External Thread Size | M16 x 2 |
| Grade | Grade 12L14 |
| Internal Thread Size | M12 x 1.75 |
|---|---|
| Length | 17 mm |
| Material | Steel |
| System Of Measurement | Imperial/Metric |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.05 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)