-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Metric Thread Repair Kit |
|---|---|
| Adhesive Bond | Standard |
| Color | Brown |
| Drill Size | #7 |
| External Thread Size | M6 x 1 |
| Fire Rating | 1.5 hrs. |
| Grade | Grade 12L14 |
| Internal Thread Size | M3 x 0.5 |
| Length | 6.5 mm |
| Material | Intumescent TPE |
| Maximum Operating Temperature | 275°F |
| Minimum Operating Temperature | -60°F |
| Mounting Location | Door |
|---|---|
| Mounting Style | Self Adhesive |
| Overall Height | 1/2" |
| Overall Length | 3 ft. |
| Overall Width | 11/16" |
| Product Type | Fire And Smoke Seal |
| Resistance Properties | Corrosion Resistant, Flame Retardant,UVResistant, Water Resistant |
| Seal Shape | Fin |
| System Of Measurement | Metric |
| Ul Fire Rating | UL10B, UL10C |
| standard | ANSI/UL10B, ANSI/UL10C (CATEGORY G), ANSI/UL1784, ASTM E283, CAN/ULC-S104, NFPA 252, NFPA 80 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)