CHRISLYNN 84918 3585-5CN-0938 / MS21209-C5-30 / 13056 Locking Insert, 5/16 In - 18 Thread Size, SS, 0.938 In Insert Lg., Gr. 304, 100PK

Item: AG9AXP
Model: 84918
Cross Ref: 3585-5CN-0938 / MS21209-C5-30 / 13056
Check Availability
Limited Availability.

Get it by Thursday, Feb 19

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Locking Insert
Drill Size 21/64"
Grade 304
Insert Length 0.938"
Material Stainless Steel
System Of Measurement Imperial
Thread Size 5/16"-18

Product Details

    • Helicoil Cross Reference: 3585-5CN-0938
    • Military Standard Cross Reference: MS21209-C5-30
    • Recoil Cross Reference: 13056

Shipping Information

Country Of Origin US
Weight (kg) 0.36

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site