CHRISLYNN 84718 3585-5CN-0625 / MS21209-C5-20 / 13054 Locking Insert, 5/16 In - 18 Thread Size, SS, 5/8 In Insert Lg., 100PK

Item: AG9ARM
Model: 84718
Cross Ref: 3585-5CN-0625 / MS21209-C5-20 / 13054
Check Availability
Limited Availability.

Get it by Thursday, Feb 19

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Locking Insert
Drill Size 21/64"
Grade 304
Insert Length 5/8"
Material Stainless Steel
System Of Measurement Imperial
Thread Size 5/16"-18

Product Details

    • Helicoil Cross Reference: 3585-5CN-0625
    • Military Standard Cross Reference: MS21209-C5-20
    • Recoil Cross Reference: 13054

Shipping Information

Country Of Origin US
Weight (kg) 0.24

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site