CHRISLYNN 84518 3585-5CN-0312 / MS21209-C5-10 / 13052 Locking Insert, 5/16 In - 18 Thread Size, SS, 5/16 In Insert Lg., 100PK

Item: AG9AKQ
Model: 84518
Cross Ref: 3585-5CN-0312 / MS21209-C5-10 / 13052
Check Availability
Limited Availability.

Get it by Wednesday, Feb 18

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Locking Insert
Drill Size 21/64"
Grade 304
Insert Length 5/16"
Material Stainless Steel
System Of Measurement Imperial
Thread Size 5/16"-18

Product Details

    • Helicoil Cross Reference: 3585-5CN-0312
    • Military Standard Cross Reference: MS21209-C5-10
    • Recoil Cross Reference: 13052

Shipping Information

Country Of Origin US
Weight (kg) 0.11

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site