-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle |
|---|---|
| Material | Poly |
| Nozzle Type | Adjustable Tip |
|---|---|
| Product Type | Nozzle |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8424819090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)