-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle |
|---|---|
| Compatible Grainger Part No. | 2Z706, 2Z707, 2ZV89, 2ZV91, 3XL18, 4Z122, 6KY39 |
| Compatible Mfr. Model No. | 1253, 1480, 1831, 19049, 1949, 20000, 2014, 21220, 22180, 22350, 22360, 22790, 25012 |
| Flow Rate | 1 GPM |
| For Use With | 1253, 1480, 1831, 19049, 1949, 20000, 2014, 21220, 22180, 22350, 22360, 22790, 25012 |
|---|---|
| Material | Polyethylene |
| Nozzle Type | Fan Tip |
| Product Type | Nozzle |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)