-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle |
|---|---|
| Compatible Grainger Part No. | 2TRG7, 2ZV89, 4Z122 |
| Compatible Manufacturer Model Number | 19049, 19069, 19149, 19249, 1949, 1979 |
| Compatible Mfr. Model No. | 19049, 19069, 19149, 19249, 1949, 1979 |
| Flow Rate | 1 GPM |
| For Use With | 19049, 1949 |
|---|---|
| Material | Brass, Plated Steel |
| Nozzle Type | Fan Tip |
| Product Type | Nozzle |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8424309000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)