-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Nozzle |
|---|---|
| Compatible Grainger Part No. | 33N070, 33N075 |
| Compatible Manufacturer Model Number | 10000, 20000, 20010, 20020, 20030, 20075, 22350XP, 22360XP, 26010, 26020, 26030, 2608E, 2609E, 2610E, 2675E, 27010, 27020, 27030, 2802E, 2803E, 29001, 29002, 29003, 30600, 31410, 31420, 31430, 31440 |
| Compatible Mfr. Model No. | 10000, 20000, 20010, 20020, 20030, 20075, 22350XP, 22360XP, 26010, 26020, 26030, 2608E, 2609E, 2610E, 2675E, 27010, 27020, 27030, 2802E, 2803E, 29001, 29002, 29003, 30600, 31410, 31420, 31430, 31440 |
| Material | Polyethylene |
|---|---|
| Nozzle Type | Adjustable Tip |
| Product Type | Nozzle |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8424909080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)