-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tongue and Groove Pliers |
|---|---|
| Adjustment Mechanism | Groove Joint |
| Adjustment Type | Groove Joint |
| Features | Channellock Blue Grips For Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Patented Safe-T-Stop Feature Prevents Finger Pinch, Permalock Fastener Eliminates Nut And Bolt Failure, Right Angle |
| Finish | Polish |
| Grip Style | Standard Cushion |
| Handle Color | Blue |
| Handle Span | 1.57" |
| Handle Type | Dipped |
| Insulated | No |
| Jaw Capacity | 1 1/2" |
| Jaw Length | 1 1/8" |
| Jaw Opening Type | Manual |
| Jaw Shape | Flat |
| Jaw Texture | Serrated |
| Jaw Thickness | 3/8" |
|---|---|
| Jaw Type | Straight |
| Joint Thickness | 2/5" |
| Material | Forged Alloy Steel |
| Max. Jaw Opening | 1 1/2" |
| No. Of Jaw Positions | 4 |
| Non-sparking | No |
| Overall Length | 8" |
| Plier Material | Steel |
| Plier Type | Tongue and Groove Pliers |
| Steel Type | High Carbon Steel |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Standards | ANSI B107.23 |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.16 |
| HS Code | 8203206030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3555 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)