-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tongue and Groove Pliers |
|---|---|
| Adjustment Mechanism | Groove Joint |
| Adjustment Type | Groove Joint |
| Features | Code Blue Grips Are Designed For Durability And Comfort, Laser Heat-Treated Teeth, Patented Reinforcing Edge, Permalock Fastener Eliminates Nut And Bolt Failure, Right Angle, Undercut Tongue And Groove Design |
| Finish | Polish |
| Grip Style | Standard Cushion |
| Handle Color | Blue |
| Handle Span | 1 3/4" |
| Handle Type | Dipped |
| Insulated | No |
| Jaw Capacity | 1 1/2" |
| Jaw Length | 1 1/8" |
| Jaw Opening Type | Manual |
| Jaw Shape | Flat |
| Jaw Texture | Serrated |
| Jaw Thickness | 1/2" |
|---|---|
| Jaw Type | Straight |
| Joint Thickness | 0.47" |
| Material | Forged Alloy Steel |
| Max. Jaw Opening | 1 1/2" |
| No. Of Jaw Positions | 5 |
| Non-sparking | No |
| Overall Length | 9 1/2" |
| Plier Material | Steel |
| Plier Type | Tongue and Groove Pliers |
| Series | CODE BLUE Series |
| Steel Type | High Carbon Steel |
| Tether Capable | Standard Tool |
| Tether Ready | No |
| Standards | ANSI B107.23 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 23.83 |
| Width (cm) | 9.52 |
| HS Code | 8203204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)