CHANNELLOCK 424 Tongue And Groove Plier 4 1/2 Inch Length

Item: AB4JWQ
Model: 424
Cross Ref: 1YHL5
21 In Stock.

Ships within 2 days via

Overall Length

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$31.24
10% off
$28.12 /unit (ex. VAT)
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
Item Tongue and Groove Pliers
Adjustment Mechanism Groove Joint
Adjustment Type Groove Joint
Features Channellock Blue Grips For Comfort, Laser Heat-Treated Teeth Grip, Patented Reinforcing Edge, Permalock Fastener Eliminates Nut And Bolt Failure, Right Angle
Finish Polish
Grip Style Standard Cushion
Handle Color Blue
Handle Span 1.26"
Handle Type Dipped
Insulated No
Jaw Capacity 1/2"
Jaw Length 3/8"
Jaw Opening Type Manual
Jaw Shape Flat
Jaw Texture Serrated
Jaw Thickness 1/8"
Jaw Type Straight
Joint Thickness 0.13"
Material Forged Alloy Steel
Max. Jaw Opening 1/2"
No. Of Jaw Positions 3
Non-sparking No
Overall Length 4 1/2"
Plier Material Steel
Plier Type Tongue and Groove Pliers
Steel Type High Carbon Steel
Tether Capable Standard Tool
Tether Ready No
Standards ANSI B107.23

Shipping Information

Height (cm) 5.08
Length (cm) 11.43
Width (cm) 2.54
HS Code 8203206030
Country Of Origin US
Weight (kg) 0.054

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site