-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | OEM Replacement Motor |
|---|---|
| Bearing Type | Ball |
| Body Dia. | 6 1/2" |
| Capacitor Required | No |
| Frame | 56Z |
| Full Load Amps | 8A |
| Hp | 1/2 hp |
| Ins. Class | Class B |
| Length Less Shaft | 7 7/16" |
| Max. Ambient Temp. | 104°F |
| Motor Application | OEM Replacement |
| Motor Bearings | Ball |
| Motor Design | Split-Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
| Motor Shaft Rotation | Clockwise Lead End |
| Motor Sub Application | Belt Drive Fan/Blower |
| Motor Thermal Protection | Auto |
|---|---|
| Motor Type | Split Phase |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1725 RPM |
| No. Of Shafts | 1 |
| No. Of Speeds | 1 |
| Oem Replacement Brand | Triangle Engineering |
| Overall Length | 8 15/16" |
| Phase | Single |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 1 1/2" |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| standard | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 22.38 |
|---|---|
| Length (cm) | 27.46 |
| Width (cm) | 19.84 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 18.11 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)