-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | OEM Replacement Motor |
|---|---|
| Bearing Type | Ball |
| Body Dia. | 5.7" |
| Capacitor Required | 2MDV9 |
| Frame | 48Y |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 10.5A |
| Hp | 3/4 hp |
| Ins. Class | Class B |
| Length Less Shaft | 5 5/8" |
| Max. Ambient Temp. | 104°F |
| Motor Application | OEM Replacement |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Band |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
|---|---|
| Motor Sub Application | Direct Drive Fan/Blower |
| Motor Thermal Protection | Automatic |
| Motor Type | Permanent Split Capacitor |
| Mounting Type | Band |
| Nameplate Rpm | 1075 RPM |
| No. Of Shafts | 1 |
| No. Of Speeds | 4 |
| Number Of Shafts | 1 |
| Number Of Speeds | 4 |
| Oem Replacement Brand | Rheem/Ruud |
| Phase | Single |
| Replacement For | 51-23022-41 |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 5" |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| standard | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 18.72 |
|---|---|
| Length (cm) | 36.02 |
| Width (cm) | 18.42 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 19 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)