-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | OEM Replacement Motor |
|---|---|
| Bearing Type | Sleeve |
| Body Dia. | 5" |
| Capacitor Required | Included |
| Conduit Box Position | F2 |
| Frame | 42Y |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 2.5/2.1/1.6A |
| Hp | 1/7 hp |
| Ins. Class | Class B |
| Length Less Shaft | 4 1/4" |
| Max. Ambient Temp. | 122°F |
| Motor Application | OEM Replacement |
| Motor Bearings | Sleeve |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Lug |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Counter Clockwise Lead End |
|---|---|
| Motor Sub Application | Direct Drive Fan/Blower |
| Motor Thermal Protection | Automatic |
| Motor Type | Permanent Split Capacitor |
| Mounting Type | Lug |
| Nameplate Rpm | 1550/1300/1050 RPM |
| No. Of Shafts | 1 |
| No. Of Speeds | 3 |
| Number Of Shafts | 1 |
| Number Of Speeds | 3 |
| Oem Replacement Brand | Penn Ventilator |
| Overall Length | 6 3/4" |
| Phase | Single |
| Replacement For | 63747-0 |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 2 1/2" |
| Standards | Csa, Ul |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 10 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)