-
Select Country
- Source Now
Get it by Monday, Feb 23
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | OEM Replacement Motor |
|---|---|
| Bearing Type | Ball |
| Body Dia. | 5.7" |
| Capacitor Required | Included |
| Conduit Box Position | F3 |
| Frame | 48Y |
| Frame Material | Steel |
| Frequency | 50/60 Hz |
| Full Load Amps | 2.6A |
| Hp | 1/3 hp |
| Insulation Class | Class A |
| Length Less Shaft | 5 11/16" |
| Max. Ambient Temp. | 122°F |
| Motor Application | OEM Replacement |
| Motor Bearings | Ball |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Cradle Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
|---|---|
| Motor Shaft Rotation | Clockwise Lead End |
| Motor Sub Application | Condenser Fan |
| Motor Thermal Protection | Automatic |
| Motor Type | Permanent Split Capacitor |
| Mounting Type | Cradle Base |
| Nameplate Rpm | 1625 RPM |
| No. Of Speeds | 1 |
| Number Of Shafts | 1 |
| Number Of Speeds | 1 |
| Overall Length | 8" |
| Phase | Single |
| Replacement For | 6127 |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 2 1/4" |
| Standards | Csa, Ul Recognized |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 208-230V AC |
| Height (cm) | 17.3 |
|---|---|
| Length (cm) | 22.56 |
| Width (cm) | 22.38 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 15 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)