-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Schedule 80 Conduit |
|---|---|
| Basic Material | Non Metallic |
| Conduit Nominal Length | 10 ft. |
| Conduit Trade Size | 2 1/2" |
| Conduit Type | Schedule 80 |
| Inside Dia. | 2 1/4" , 2 21/64" |
| Inside Diameter | 2.25" |
| Material | PVC |
| Nominal Length | 10 ft. |
| Nominal Outside Dia. | 2 7/8" |
|---|---|
| Outside Dia. | 2 22/25" |
| Outside Diameter | 2.88" |
| Overall Length | 10 ft. |
| Pvc Conduit Style | Conduit With Bell End |
| Special Features | Bell End |
| Trade Size | 2 1/2" |
| Wall Thickness | 7/25" |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 8.89 |
| HS Code | 3917230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.9435 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)