-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automatic Drain Valve |
|---|---|
| Body Material | Zinc |
| Bowl Capacity | 1 qt |
| Drain Outlet Dia. | 1/8" |
| Drain Rate @ 100 Psi | 2.5 GPM |
| Min. Pressure | 20 psi |
| Operating Temp. Range | 32°F to 150°F |
|---|---|
| Overall Depth | 4 3/4" |
| Overall Dia. | 4 3/4" |
| Overall Width | 4 3/4" |
| Pipe Size | 1/2" |
| Product Type | Automatic Drain Valve |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 12.06 |
| Width (cm) | 12.06 |
| HS Code | 8421990080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)