-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Schedule 80 Conduit |
|---|---|
| Basic Material | Non Metallic |
| Conduit Nominal Length | 10 ft. |
| Conduit Trade Size | 3/4" |
| Conduit Type | Schedule 80 |
| Inside Dia. | 0.7" , 47/64" |
| Material | PVC |
| Nominal Length | 10 ft. |
| Nominal Outside Dia. | 1.047" |
|---|---|
| Outside Dia. | 1.05" |
| Overall Length | 10 ft. |
| Pvc Conduit Style | Conduit With Bell End |
| Special Features | Bell End |
| Trade Size | 3/4" |
| Wall Thickness | 0.15" |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 13.34 |
| HS Code | 3917230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)