-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Fan |
|---|---|
| Assembled | Assembled |
| Bearing Type | Ball |
| Blade Dia. | 14" |
| Blade Material | Aluminum |
| Cfm @ 0.000-in. Sp | 2190 CFM |
| Cfm @ 0.125-in. Sp | 2000 CFM |
| Cfm @ 0.250-in. Sp | 1950 CFM |
| Control Type | Toggle Switch |
| Dimension A | 19 1/4" |
| Dimension B | 13 3/4" |
| Dimension C | 18" |
| Dimension D | 18" |
| Discharge Direction | Horizontal |
| Drive Package Included | No |
| Drive Package With Motor Included | No |
| Drive Type | Direct Drive |
| Electrical Connection | Hardwired |
| Exhaust/supply Fan Item | Exhaust Fan |
| Fan Style | Panel |
| Flange Width | 1 1/2" |
| For Cut-out Height | 18" |
| For Cut-out Width | 18" |
| For Cutout Dia. | 18" |
| For Use With | General Ventilation Applications, Hazardous Locations, Explosion Proof, Panel Mounted Exhaust Fan |
| Frame Finish | Powder Coated |
| Frame Material | Steel |
| Full Load Amps | 6.6/3.1-3.3A |
| Guard Finish | Chrome |
| Guard Material | Steel |
| Guard Type | Intake |
| Hazardous Location Class | Class I, Div 1, Group C and D, Class II, Div 1, Group F and G |
| Height | 19 1/4" |
| Housing Material | Steel |
| Hp | 1/3 hp |
| Includes Dehumidistat | No |
| Includes Drive Package With Motor | No |
| Includes Grill | No |
| Includes Motor | No |
| Inside Dia. | 18" |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 13 3/4" |
| Max. Exhaust Airflow @ 0.125 In Sp | 2000 CFM |
|---|---|
| Max. Noise Level @ 0.000 In Sp @ 5 Ft | 15 sones |
| Maximum Exhaust Airflow @ 0.000 In Sp | 2190 CFM |
| Maximum Exhaust Airflow @ 0.250 In Sp | 1950 CFM |
| Maximum Noise Level | 15 sones |
| Method Of Construction | Stamped |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/3 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Rpm | 1725 RPM |
| Motor Type | Explosion Proof |
| Mounting Holes O.c. | 18 |
| Mounting Location | Wall |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 115/208-230V AC |
| No. Of Blades | 3 |
| Noise Level @ 0.000 In Sp @ 5 Ft | 15 sones |
| Noise Level @ 0.100 In Sp @ 5 Ft | 15 sones |
| Number Of Fans | 1 |
| Number Of Speeds | 1 |
| Outside Dia. | 19 1/4" |
| Overall Depth | 13 3/4" |
| Overall Dia. | 19 1/4" |
| Overall Height | 19 1/4" |
| Overall Width | 19 1/4" |
| Phase | 1 |
| Propeller Dia. | 14" |
| Propeller Material | Aluminum |
| Shaft Dia. | 1/2" |
| Speed Controllable | No |
| Type | Standard Duty |
| Vent Design | Ductless |
| Ventilation Type | Exhaust |
| Venturi Clearance Dia. | 1/8" |
| Venturi Depth | 5/8" |
| Venturi Dia. | 1/8" |
| Voltage | 115/230V |
| Wattage | 250 W |
| Width | 19 1/4" |
| Height (cm) | 53.34 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 86.36 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 43.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)