-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Fan |
|---|---|
| Assembled | Assembled |
| Bearing Type | Ball |
| Blade Dia. | 24" |
| Blade Material | Aluminum |
| Cfm @ 0.000-in. Sp | 5520 CFM |
| Cfm @ 0.125-in. Sp | 5330 CFM |
| Cfm @ 0.250-in. Sp | 5130 CFM |
| Control Type | Rotary Dial |
| Dimension A | 28 3/4" |
| Dimension B | 25 3/4" |
| Dimension C | 5" |
| Dimension D | 13 3/4" |
| Discharge Direction | Horizontal |
| Drive Package Included | No |
| Drive Package With Motor Included | No |
| Drive Type | Direct Drive |
| Electrical Connection | Hardwired |
| Exhaust Airflow @ 0.125 In Sp | 5330 CFM |
| Exhaust/supply Fan Item | Exhaust Fan |
| Fits Square Opening | 25" x 25" |
| Flange Width | 1 1/2" |
| For Cut-out Height | 25" |
| For Cut-out Width | 25" |
| For Maximum Wall Thickness | 5" |
| For Min. Wall Thickness | 5" |
| For Use With | General Ventilation Applications, Hazardous Locations, Explosion Proof, Shutter Mounted Exhaust Fan |
| Frame Finish | Powder Coated |
| Frame Material | Aluminum |
| Full Load Amps | 6.6/3.1-3.3A |
| Guard Finish | Chrome |
| Guard Material | Steel |
| Guard Type | Intake |
| Hazardous Location Class | Class I, Div 1, Group C and D, Class II, Div 1, Group F and G |
| Height | 28 3/4" |
| Housing Material | Aluminum |
| Hp | 1/3 hp |
| Includes Dehumidistat | No |
| Includes Grill | No |
| Includes Motor | No |
| Max. Ambient Temp. | 104°F |
|---|---|
| Max. Depth | 18 3/4" |
| Max. Exhaust Airflow @ 0.000 In Sp | 5520 CFM |
| Maximum Noise Level | 30 sones |
| Method Of Construction | Stamped |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/3 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Rpm | 1725 RPM |
| Motor Type | Explosion Proof |
| Mounting Orientation | Horizontal |
| Mounting Position | Horizontal |
| Nameplate Voltage | 115/208-230V AC |
| No. Of Blades | 3 |
| Noise Level @ 0.000 In Sp @ 5 Ft | 30 sones |
| Noise Level @ 0.100 In Sp @ 5 Ft | 30 sones |
| Number Of Blades | 3 |
| Number Of Fans | 1 |
| Number Of Speeds | 1 |
| Outside Dia. | 28 3/4" |
| Overall Depth | 18 3/4" |
| Overall Dia. | 28 3/4" |
| Overall Height | 28 3/4" |
| Overall Width | 28 3/4" |
| Phase | 1 |
| Propeller Dia. | 24" |
| Propeller Material | Aluminum |
| Shaft Dia. | 1/2" |
| Speed Controllable | No |
| Type | Standard Duty |
| Vent Design | Ductless |
| Ventilation Type | Exhaust |
| Venturi Clearance Dia. | 1/8" |
| Venturi Depth | 5/8" |
| Venturi Dia. | 1/8" |
| Voltage | 115/208-230V |
| Wattage | 250 W |
| Width | 28 3/4" |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 55.88 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 29.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)