-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Fan |
|---|---|
| Assembled | Assembled |
| Bearing Type | Ball |
| Blade Dia. | 42" |
| Blade Material | Aluminum |
| Cfm @ 0.000-in. Sp | 14900 CFM |
| Cfm @ 0.125-in. Sp | 13210 CFM |
| Cfm @ 0.250-in. Sp | 10800 CFM |
| Control Type | Rotary Dial |
| Discharge Direction | Horizontal |
| Drive Type | Direct Drive |
| Electrical Connection | Hardwired |
| Exhaust Airflow @ 0.125 In Sp | 13210 CFM |
| Exhaust/supply Fan Item | Exhaust Fan |
| Exhaust/supply Fan Motor Hp | 1 hp |
| Fits Square Opening | 45" x 45" |
| Flange Width | 15" |
| For Cut-out Height | 45" |
| For Cut-out Length | 45" |
| For Cut-out Width | 45" |
| For Maximum Wall Thickness | 5" |
| For Minimum Wall Thickness | 5" |
| Frame Finish | Powder Coated |
| Frame Material | Aluminum |
| Full Load Amps | 55A |
| Full Load Current | 5A |
| Guard Finish | Powder Coated |
| Guard Material | Steel |
| Guard Type | Intake |
| Height | 47 1/4" |
| Housing Material | Aluminum |
| Includes Dehumidistat | No |
| Includes Grill | No |
| Includes Motor | Yes |
| Max. Ambient Temp. | 104°F |
|---|---|
| Max. Depth | 17 3/4" |
| Max. Exhaust Airflow @ 0.000 In Sp | 14900 CFM |
| Maximum Noise Level | 49 sones |
| Method Of Construction | Stamped |
| Motor Enclosure | Totally Enclosed Air Over |
| Motor Enclosure Design | Totally Enclosed |
| Motor Horsepower | 1 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Rpm | 850 RPM |
| Motor Type | Split Phase |
| Mounting Orientation | Horizontal |
| Mounting Position | Vertical |
| Nameplate Voltage | 230V AC |
| Noise Level @ 0.000 In Sp @ 5 Ft | 49 sones |
| Noise Level @ 0.100 In Sp @ 5 Ft | 49 sones |
| Number Of Blades | 3 |
| Number Of Fans | 1 |
| Number Of Speeds | 1 |
| Overall Depth | 16" |
| Overall Dia. | 47 3/4" |
| Overall Height | 47 3/4" |
| Overall Width | 47 3/4" |
| Phase | 1 |
| Propeller Dia. | 42" |
| Propeller Material | Aluminum |
| Speed Controllable | No |
| Type | Commercial Direct Drive, Industrial |
| Vent Design | Ductless |
| Ventilation Type | Exhaust |
| Wattage | 750 W |
| Width | 47 1/4" |
| Height (cm) | 123.44 |
|---|---|
| Length (cm) | 121.16 |
| Width (cm) | 50.29 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 55.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)