-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Fan |
|---|---|
| Assembled | Assembled |
| Bearing Type | Ball |
| Blade Diameter | 12" |
| Blade Material | Aluminum |
| Cfm @ 0.000-in. Sp | 1670 CFM |
| Cfm @ 0.125-in. Sp | 1575 CFM |
| Electrical Connection | Hardwired |
| Exhaust Airflow @ 0.125 In Sp | 1575 CFM |
| Exhaust Airflow @ 0.250 In Sp | 1450 CFM |
| Fits Square Opening | 13" x 13" |
| Flange Width | 1 1/2" |
| For Cut-out Height | 13" |
| For Cut-out Width | 13" |
| Frame Finish | Powder Coated |
| Frame Material | Aluminum |
| Full Load Amps | 6.6/3.1-3.3A |
| Hazardous Location Class | Class I, Div 1, Group C and D, Class II, Div 1, Group F and G |
| Height | 16 3/4" |
| Housing Material | Aluminum |
| Hp | 333/1000 hp |
| Max. Ambient Temp. | 104°F |
| Max. Depth | 18 3/4" |
| Max. Exhaust Airflow @ 0.000 In Sp | 1670 CFM |
|---|---|
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Hp | 1/3 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Rpm | 1725 RPM |
| Motor Type | Explosion Proof |
| Mounting Position | Vertical |
| Nameplate Voltage | 115/208-230V AC |
| Number Of Blades | 3 |
| Number Of Speeds | 1 |
| Outside Dia. | 16 3/4" |
| Phase | 1 |
| Propeller Dia. | 12" |
| Propeller Material | Aluminum |
| Shaft Dia. | 1/2" |
| Sones @ 0.000-in. Sp @ 5 Ft. | 12 sones |
| Type | Standard Duty |
| Venturi Depth | 0.625" |
| Voltage | 115/208-230V |
| Wattage | 246 W |
| Width | 568765" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 50.8 |
| HS Code | 8414596095 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 19.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)