-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | One Hole Conduit Strap |
|---|---|
| Compatible Conduit Trade Size | 2" |
| Compatible Conduit Type | IMC |
| Compatible Nominal Conduit/pipe Size | 2" |
| Compatible Pipe Size | 2" |
| Finish | Polish |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Length | 4.9" |
| Material | Stainless Steel |
|---|---|
| Mounting Hole Diameter | 1/2" |
| Overall Height | 2 3/8" |
| Overall Length | 4 29/32" |
| Overall Width | 7/8" |
| Resistance Properties | Corrosion Resistant |
| Steel Thickness | 0.13" |
| Width | 0.9" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.081 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)