-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blank Tag |
|---|---|
| Abrasion Resistant | No |
| Blank Tag Sizes | 1" |
| Character Type | Blank |
| Chemical Resistant | No |
| Color | Blue |
| Corrosion Resistant | Yes |
| Die Reference | 913 |
| Dimensions | 1" x 1" |
| Gauge Size | 18 ga. |
| Graffiti Resistant | No |
| Height | 1" |
| Hole Size | 3/16" |
|---|---|
| Indoor/outdoor Usage | Indoor/Outdoor |
| Mounting Hole Diameter | 1/8" |
| Number Of Holes | 1 |
| Number Sequence | Not Numbered |
| Printed Language | No Text |
| Shape | Square |
| Tag Material | Blue Aluminum |
| Thickness | 0.04" |
| Uv Resistant | Yes |
| Write On Surface | Yes |
| Height (cm) | 6.98 |
|---|---|
| Length (cm) | 0.64 |
| Width (cm) | 10.16 |
| HS Code | 8310000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)