CH HANSON 43079 Blank Tag, Square, Yellow, 1-1/2 Inch Size, 5PK

Item: AF6WUN
Model: 43079
Cross Ref: 20LT29
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$16.50
5% off
$15.68 /pkg. of 5 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Blank Tag
Abrasion Resistant No
Blank Tag Sizes 1 1/2"
Character Type Blank
Chemical Resistant No
Color Yellow
Corrosion Resistant Yes
Die Reference 3590
Dimensions 1 1/2" x 1 1/2"
Gauge Size 18 ga.
Graffiti Resistant No
Height 1 1/2"
Hole Size 3/16"
Indoor/outdoor Usage Indoor/Outdoor
Mounting Hole Diameter 1/8"
Number Of Holes 1
Number Sequence Not Numbered
Printed Language No Text
Shape Square
Tag Material Yellow Aluminum
Thickness 0.04"
Uv Resistant Yes
Width 1 1/2"
Write On Surface Yes

Shipping Information

Height (cm) 7.62
Length (cm) 0.64
Width (cm) 10.16
HS Code 8310000000
Country Of Origin US
Weight (kg) 0.0225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site