-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Blank Tag |
|---|---|
| Color | Brass |
| Height | 1 1/2" |
| Material | Brass |
|---|---|
| Shape | Square |
| Width | 1 1/2" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 3.81 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)