-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Polishing Pad w/Waffle Face |
|---|---|
| Attachment | Hook, Loop |
| Attachment Type | Hook And Loop |
| Backing Pad Type | Hook And Loop |
| Color Family | Black |
| Compatible Tool Type | Polishers |
| Features | Designed To Remove Compound Swirl Marks And Other Minor Surface Defects |
| Material | Foam |
|---|---|
| Maximum Speed | 2500 RPM |
| Outside Diameter | 8" |
| Product Type | Pad |
| Texture | Waffle |
| Thickness | 1 1/8" |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 26.16 |
| HS Code | 3921135000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5288 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)