-
Select Country
- Source Now
Get it by Monday, Mar 2
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuses |
|---|---|
| Ac Voltage | 250V AC |
| Amps | 500 mA |
| Fuse Group | TCP |
| Height | 2.77 mm |
| Interrupt Rating | 50A at 250V AC |
| Length | 10.29 mm |
| Overall Length | 0.41" |
|---|---|
| Packaging | Cut Tape |
| Product Type | SMD Fuses |
| Series | TCP Series |
| Voltage | 250V AC |
| Width | 2.77 mm |
| Height (cm) | 0.28 |
|---|---|
| Length (cm) | 1.03 |
| Width (cm) | 0.28 |
|---|---|
| Weight (kg) | 0.0076 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)