-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuses |
|---|---|
| Ac Voltage | 660-690V AC |
| Amps | 80A |
| Body Style | Round Blade |
| Dc Voltage | 350V DC |
| Diameter | 26 mm |
| Fuse Group | TCP |
| Fuse Type | Round Body Blade Fuses |
| Length | 58 mm |
|---|---|
| Mounting Type | Stud |
| Overall Diameter | 1.023" |
| Overall Length | 2 7/25" |
| Series | TCP Series |
| Termination Type | Bolt |
| Voltage | 660-690V AC |
| Length (cm) | 5.8 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)