-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Surface Mount Fuse |
|---|---|
| Ac Voltage | 250V AC |
| Amps | 1.25A |
| Fuse Group | TCP |
| Height | 2.77 mm |
| Interrupt Rating | 50A at 250V AC |
| Length | 10.29 mm |
| Overall Length | 0.41" |
|---|---|
| Packaging | Cut Tape |
| Product Type | SMD Fuses |
| Series | TCP Series |
| Voltage | 250V AC |
| Width | 2.77 mm |
| Height (cm) | 0.28 |
|---|---|
| Length (cm) | 1.03 |
| Width (cm) | 0.28 |
|---|---|
| Weight (kg) | 0.0076 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)