-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage | 600V AC |
| Amps | 15A |
| Body Material | Melamine |
| Body Style | Cylindrical |
| Class | Class J |
| Compatible Fuse Block Series | Ch30J, Ch60J, J600, Jm600, Jm601, Jm602, Jm604, Jm606, Jp600, Jt600, Jtn600 |
| Connection Type | Ferrule End x Ferrule End |
| Dc Voltage Rating | 300V DC |
| Depth | Not Available |
| Diameter | 13/16" |
| Element | Dual |
| Equivalent Brand And Series | Bussmann LPJ, Littelfuse JTD, Mersen AJT Series |
| Equivalent Series | Ajt, Jtd, Lpj |
| Fits Fuse Block Style | Nonrejection |
| Functionally Equal To | Ferraz, Gould AJT, Littelfuse JTD |
| Fuse Block Design | Non Rejection |
| Fuse Class | Class J |
| Fuse Length | 2 1/4" |
|---|---|
| Fuse Size | 2 1/4" x 13/16" |
| Fuse Type | Time Delay Current Limiting |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 100 kA at 300V DC, 300 kA at 600V AC |
| Length | 2 1/4" |
| Overall Diameter | 13/16" |
| Rejection / Nonrejection | Rejection |
| Response Time | 10 sec. @ 500% |
| Series | LPJ Series |
| Source | Mouser |
| Speed | Time Delay |
| Speed Type | Time Delay |
| Standards | Ce/Ul-Special Purpose Guide Jfhr/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
| Voltage | 600V AC/300V DC |
| Width | Not Available |
Bussman LPJ-15SP fuse is used in electrical systems to protect against overcurrent situations. It is suitable for commercial and industrial settings and is ideal to prevent excessive currents. This preventive measure avoids equipment damage and reduces the risk of fire hazards.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 5.08 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0855 |



The time-delay feature allows the fuse to tolerate temporary overcurrent conditions without immediately tripping, ensuring stability during transient events.
The lack of visual indication means that the fuse itself doesn't show if it's blown. It may require an indicating fuse block or cover for blown fuse identification.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)