-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Beacon Light |
|---|---|
| Amps Drawn | 0.25A |
| Color | Blue |
| Diameter | 6 1/2" |
| Flashes Per Minute | 65 fpm |
| Height | 8" |
| Housing Material | Polycarbonate |
| Lamp Life | 148000 hrs. |
|---|---|
| Lamp Type | LED |
| Lens Design | Fresnel |
| Lens Material | Polycarbonate |
| Mounting | Conduit, Surface |
| Operating Temp. | -31°F to +150.8°F |
| Power Source | 120V AC |
| Height (cm) | 17.46 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 19.53 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)