EDWARDS SIGNALING 57PLEDMB24ADB LED Beacon, NEMA4X, Blue

Item: AD4BJH
Model: 57PLEDMB24ADB
Cross Ref: 40Z962
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,033.79
5% off
$982.10 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Beacon Light
Amps Drawn 0.7/0.55A
Color Blue
Connection Type Wire Leads
Control Protocol Direct Wire
Diameter 6 1/2"
Flashes Per Minute 65/85/120/460/480/750/1000 FPM
Footprint Diameter 6 1/2"
For Location Indoor/Outdoor
Height 8"
Housing Color Black
Housing Material Polycarbonate
Includes Mounting Hardware No Mounting Hardware
Ip Rating IP66
Lamp Color Blue
Lamp Life 148000 hrs.
Lamp Type LED
Lens Color Blue
Lens Design Fresnel
Lens Material Polycarbonate
Lens Shape Dome
Lifespan 148000 hrs.
Light Operating Mode Flashing, Steady
Light Source LED
Mounting Conduit, Surface
Mounting Location Conduit Mount
Mounting Mechanism 3/4" MNPT
Mounting Style Surface Mount
Mounting Thread Size 3/4"
Nema Rating NEMA 4X
Operating Current 0.55A @ 24V AC/DC, 0.7A @ 12V DC
Operating Temp. -31°F to +150.8°F
Operating Temperature - Maximum 151°F
Operating Temperature - Minimum -31°F
Operating Voltage 12V DC/24V AC/DC
Overall Height 8"
Power Source Wire
Product Type Warning Light
Requires Base Base Not Required

Shipping Information

Height (cm) 17.46
Length (cm) 30.48
Width (cm) 19.53
HS Code 8531800050
Country Of Origin US
Weight (kg) 1.35

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site