-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Beacon Light |
|---|---|
| Amps Drawn | 0.7/0.55A |
| Audible Alarm Type | Visual |
| Color | Amber |
| Connection Type | Wire Leads |
| Control Protocol | Direct Wire |
| Diameter | 6 1/2" |
| Features | Impact Resistant, Shock Resistant, Vibration Resistant |
| Flashes Per Minute | 65/85/120/460/480/750/1000 FPM |
| Footprint Diameter | 6 1/2" |
| For Location | Indoor/Outdoor |
| For Use With | Commercial, Indoor, Industrial, Outdoor |
| Height | 8" |
| Housing Color | Black |
| Housing Material | Polycarbonate |
| Includes Mounting Hardware | No Mounting Hardware |
| Ip Rating | IP66 |
| Lamp Color | Amber |
| Lamp Life | 148000 hrs. |
| Lamp Type | LED |
| Lens Color | Amber |
| Lens Design | Fresnel |
|---|---|
| Lens Material | Polycarbonate |
| Lens Shape | Dome |
| Lifespan | 148000 hrs. |
| Light Operating Mode | Flashing, Steady |
| Light Source | LED |
| Mounting | Conduit, Surface |
| Mounting Location | Conduit Mount |
| Mounting Mechanism | 3/4" MNPT |
| Mounting Style | Surface Mount |
| Mounting Thread Size | 3/4" |
| Nema Rating | NEMA 4X |
| Operating Current | 0.55A @ 24V AC/DC, 0.7A @ 12V DC |
| Operating Temp. | -31°F to +150.8°F |
| Operating Temperature - Maximum | 151°F |
| Operating Temperature - Minimum | -31°F |
| Operating Voltage | 12V DC/24V AC/DC |
| Overall Height | 8" |
| Power Source | Wire |
| Product Type | Warning Light |
| Requires Base | Base Not Required |
| Height (cm) | 17.46 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 19.53 |
| HS Code | 8531800050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)