-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fuse |
|---|---|
| Ac Voltage Rating | 600V AC |
| Amps | 100A |
| Body Material | Melamine |
| Body Style | Bolt On |
| Class | Class T |
| Compatible Fuse Block Series | 1Bs, T600, T601, T602, T604, T606 |
| Compatible With | 1BS, T600, T601, T602, T604, T606 Series |
| Dc Voltage | Not Rated |
| Dc Voltage Rating | Not Rated |
| Diameter | 3/4" |
| Element | Single |
| Equivalent Brand And Series | Bussmann JJS Series, Littelfuse JLLS Series, Mersen A6T Series |
| Equivalent Series | A6T, Jjs, Jlls |
| Fits Fuse Block Style | Nonrejection |
|---|---|
| Functionally Equal To | Ferraz, Gould AGT, Littlefuse JLLS |
| Fuse Block Design | Non Rejection |
| Fuse Size | 2 61/64" x 3/4" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 600V AC |
| Length | 2 61/64" |
| Mfr. Series | Bussmann JJS Series, Littelfuse JLLS Series, Mersen A6T Series |
| Rejection / Nonrejection | Non Rejection |
| Series | JJS Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce/Ul-248-15 Guide Jddz/Csa Class 1422-02 |
| Visual Indication | Non Indicating |
Bussmann JJS-100 fuse is used in electrical panels, motor controls and machinery for providing rapid response to fault currents, minimising downtime and preventing damage to the equipment.
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 7.49 |
| Width (cm) | 1.9 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0675 |


Major factors include size, fault currents, voltage levels and ambient temperature.
It requires a regular inspection rather than strictly following a predetermined replacement schedule. Vigilantly monitor the fuse's condition and promptly replace any unit that shows signs of wear, damage, or reduced performance.
Performing regular inspections on bolted connections is of paramount importance. Verify their firmness and ensure they are devoid of corrosion. Swiftly replace any fuses that are compromised to uphold the highest level of protection.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)