-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Copper Cable to Steel/Fence Post/Flat |
|---|---|
| Body Material | Copper Alloy |
| Conductor Size | 4/0 AWG to 1 AWG |
| Conductor Type | Run |
| Connector Material | Copper Alloy |
| Connector Type | Mechanical |
| Grounding Wire Size | 1 AWG to 4/0 AWG |
| Installation Torque | 660 lbs.-in. |
| Length - Grounding Stud | 1 1/4" |
| Material | Copper Alloy |
| Material - Grounding Connector | Leaded Bronze Alloy |
| Material Of Construction | Leaded Bronze Alloy |
| Number Of Grounding Wires | 1 |
| Number Of Wires | 1 |
|---|---|
| Number Of Wires - Grounding | 1 |
| Overall Length | 3 15/16" |
| Overall Width | 1 3/16" |
| Series | K2C Series, KC Series |
| Stud Length | 1 1/4" |
| Terminal Material | Copper Alloy |
| Thread Size | 5/8"-11 |
| Type - Grounding Connector | Mechanical |
| Width | 1 3/16" |
| Wire Size Range With Equal Main And Tap | 1 AWG to 4/0 AWG |
| Standards | UL LISTED, UL LISTED-DIRECT BURIAL, UL467 |
| Height (cm) | 4.93 |
|---|---|
| Length (cm) | 10.01 |
| Width (cm) | 3.02 |
| HS Code | 8535908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)