-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Copper Cable to Steel/Fence Post/Flat |
|---|---|
| Application | For Direct Burial Applications And Used To Ground One Or Two Cables To Steel Structures, Fence Posts, Transformers, Also Used To Tap One Or Two Cables From Bus Bar |
| Body Material | Bronze Alloy |
| Body Width | 22/25" |
| Conductor Copper Str Size | 2 AWG |
| Conductor Size | 2 AWG to 3/0 AWG |
| Conductor Type | Run |
| Connector Material | Leaded Bronze Alloy |
| Connector Type | Mechanical |
| Dimension - B Length Inch | 1 1/25" |
| Dimension - D Inch | 1 1/4" |
| Dimension - Height Inch | 1.38" |
| Dimension - L Length Overall Mm | 78 mm |
| Dimension - Length Overall Inch | 3.09" |
| Dimension - Nut Width Inch | 1 1/25" |
| Dimension - P Inch | 11/25" |
| Dimension - Threads Per Inch | 13 |
|---|---|
| Length - Grounding Stud | 1 1/16" |
| Material | Bronze |
| Material - Grounding Connector | Leaded Bronze Alloy |
| Material Of Construction | Leaded Bronze Alloy |
| Number Of Wires | 1 |
| Number Of Wires - Grounding | 1 |
| Overall Length | 3 1/8" |
| Plating Type | Unplated |
| Stud Length | 1.062" |
| Terminal Material | Bronze Alloy, Leaded |
| Thread Size | 1/2"-13 |
| Type - Grounding Connector | Mechanical |
| Width | 7/8" |
| Wire Size Range With Equal Main And Tap | 2 AWG to 3/0 AWG |
| Height (cm) | 3.51 |
|---|---|
| Length (cm) | 7.85 |
| Width (cm) | 2.22 |
| HS Code | 8535908020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)