-
Select Country
- Source Now
Get it by Monday, Feb 23
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Split Bolt Connector |
|---|---|
| Body Material | Bronze Alloy |
| Height | 15 4/5" |
| Number Of Conductors | 2 |
|---|---|
| Terminal Material | Bronze Alloy, Leaded |
| Height (cm) | 2.13 |
|---|---|
| Length (cm) | 4.67 |
| Width (cm) | 1.12 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0017 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)