-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ground Connector |
|---|---|
| Accessory Type | Ground Clamp |
| Body Material | Copper Alloy |
| Conductor Size | 300 kcmil to 4 AWG |
| For Maximum Ground Conductor Wire Size | 300 kcmil |
| For Minimum Ground Conductor Wire Size | 4 AWG Sol |
| For Use With | Copper Conductors, Flat Bar |
| Grounding Wire Size | 4 kcmil SOL to 300 kcmil SOL, 4 kcmil STR to 300 kcmil STR |
| Grounding Wires Connected To | 1/4" Bar |
| Length | 2.21" |
| Material | Copper |
| Max. Conductor Size | 300 kcmil |
| Min. Conductor Size | 4 AWG |
| Number Of Grounding Wires | 2 |
|---|---|
| Number Of Wires | 2 |
| Overall Height | 2" |
| Overall Length | 2 7/32" |
| Overall Width | 1/2" |
| Screw Type | Hexagonal |
| Terminal Material | Copper Alloy |
| Torque | 480 lbs.-in. |
| Type | Commercial |
| Type - Grounding Connector | Mechanical |
| Width | 2" |
| Standards | UL LISTED DIRECT BURIAL, UL467 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 5.61 |
| Width (cm) | 3.81 |
| HS Code | 8535908060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)