-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ground Connector |
|---|---|
| Accessory Type | Grounding Connector |
| Body Material | Copper Alloy |
| Certification | No , Yes |
| Conductor Copper Str Size | 4 AWG |
| Conductor Size | 4 AWG to 2/0 AWG |
| Dimension - Height Inch | 1.74" |
| Dimension - L Length Overall Mm | 25 mm |
| Dimension - Length Overall Inch | 1" |
| Dimensions | 1" x 1.57" x 1.74" |
| For Maximum Ground Conductor Wire Size | 2/0 AWG Str |
| For Minimum Ground Conductor Wire Size | 4 AWG Sol |
| For Use With | Copper Conductors, Flat Bar |
| Grounding Wire Size | 4 AWG to 2/0 AWG |
| Grounding Wires Connected To | 1/4" Bar |
| Length | 1.74" |
| Material | Copper |
|---|---|
| Min. Conductor Size | 4 AWG |
| Number Of Grounding Wires | 2 |
| Number Of Wires | 2 |
| Overall Height | 1 3/4" |
| Overall Length | 1" |
| Overall Width | 1 9/16" |
| Physical Attribute - Screw Type | Hexagonal Bolt |
| Plated | N |
| Screw Type | Hexagonal |
| Terminal Material | Copper |
| Torque | 240 lbs.-in. |
| Type | Commercial |
| Type - Grounding Connector | Mechanical |
| Width | 1 3/25" |
| Standards | UL LISTED DIRECT BURIAL, UL467 |
| Height (cm) | 4.42 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 3.99 |
| HS Code | 8535908060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)