-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ground Connector |
|---|---|
| Accessory Type | Grounding Connector |
| Body Material | Copper |
| Conductor Size | 500 kcmil to 300 kcmil |
| For Maximum Ground Conductor Wire Size | 500 kcmil |
| For Minimum Ground Conductor Wire Size | 300 kcmil |
| For Use With | Copper Conductors, Flat Bar |
| Grounding Wire Size | 300 kcmil SOL to 500 kcmil SOL, 300 kcmil STR to 500 kcmil STR |
| Grounding Wires Connected To | 1/4" Bar |
| Length | 2.82" |
| Material | Copper |
| Max. Conductor Size | 500 kcmil |
| Min. Conductor Size | 300 kcmil |
| Number Of Grounding Wires | 2 |
|---|---|
| Number Of Wires | 2 |
| Overall Height | 2 13/16" |
| Overall Length | 1 5/8" |
| Overall Width | 2 9/16" |
| Screw Type | Hexagonal |
| Terminal Material | Copper |
| Torque | 480 lbs.-in. |
| Type | Commercial |
| Type - Grounding Connector | Mechanical |
| Width | 2 14/25" |
| Wire Size - Grounding | 300 kcmil to 500 kcmil |
| Standards | UL LISTED DIRECT BURIAL, UL467 |
| Height (cm) | 7.16 |
|---|---|
| Length (cm) | 4.11 |
| Width (cm) | 6.5 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)