-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Tray Ground Clamp |
|---|---|
| Accessory Type | Ground Clamp |
| Body Material | Copper Alloy |
| Conductor Size | 2/0 AWG to 250 kcmil |
| For Maximum Ground Conductor Wire Size | 250 kcmil |
| For Minimum Ground Conductor Wire Size | 2/0 AWG Sol |
| For Use With | Aluminum Conductor, Cable Tray, Copper Conductors, Flat Bar |
| Grounding Wire Size | 2 kcmil to 250 kcmil, 4/0 AWG |
| Grounding Wires Connected To | Cable Tray |
| Length | 2 1/5" |
| Material | Copper |
| Max. Conductor Size | 250 kcmil |
| Min. Conductor Size | 2/0 AWG |
|---|---|
| Number Of Grounding Wires | 2 |
| Number Of Wires | 2 |
| Overall Height | 2 3/16" |
| Overall Length | 1 1/8" |
| Overall Width | 1 31/32" |
| Terminal Material | Copper Alloy |
| Torque | 240 lbs.-in. |
| Type | Commercial |
| Type - Grounding Connector | Mechanical |
| Width | 1.98" |
| Standards | UL LISTED DIRECT BURIAL, UL467 |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 2.86 |
| Width (cm) | 5.03 |
| HS Code | 8535908060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)