APPROVED VENDOR MS16555-607 Dowel Pin, Mil Spec Oversized, 5/8 In Lg., 1/16 In Pin Dia., Rockwell C36-C42, Gr. 416, Passivated, 25PK

Item: AE3NCQ
Model: MS16555-607
Cross Ref: 5EEG5
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$38.03
5% off
$36.13 /pkg. of 25 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Dowel Pin
Display Qty 25
Double Shear Strength 610 lbs.
Finish Plain
Grade Grade 416
Hardness Rockwell C36-C42
Length 5/8"
Length Tolerance -0.01" to +0.01"
Material Stainless Steel
Material Grade/class Grade 416
Overall Length Tolerance -0.01" to +0.01"
Pin Dia. 1/16"
Pin Style Hardened Ground
Pin Type Mil Spec Oversized
Rockwell Hardness C36-42
Shank Length 5/8"
System Of Measurement Imperial

Shipping Information

Height (cm) 1.27
Length (cm) 10.16
Width (cm) 1.27
HS Code 7318290000
Country Of Origin US
Weight (kg) 0.0135

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site