-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dowel Pin |
|---|---|
| Display Qty | 25 |
| Double Shear Strength | 610 lbs. |
| Finish | Plain |
| Grade | Grade 416 |
| Hardness | Rockwell C36-C42 |
| Length | 5/16" |
| Length Tolerance | -0.01" to +0.01" |
| Material | Stainless Steel |
| Material Grade/class | Grade 416 |
|---|---|
| Overall Length Tolerance | -0.01" to +0.01" |
| Pin Dia. | 1/16" |
| Pin Style | Hardened Ground |
| Pin Type | Mil Spec Oversized |
| Rockwell Hardness | C36-42 |
| Shank Length | 5/16" |
| System Of Measurement | Imperial |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 1.27 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)