-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Ground Clamp |
|---|---|
| Accessory Type | Ground Clamp |
| Body Material | Copper Alloy |
| Conductor Size | 2/0 AWG to 250 kcmil |
| For Maximum Ground Conductor Wire Size | 250 kcmil |
| For Maximum Pipe Size | 3/8" |
| For Minimum Ground Conductor Wire Size | 2/0 AWG Sol |
| For Minimum Pipe Size | 3/8" |
| For Rod Diameter | 5/8" to 3/4" |
| For Use With | Copper Conductors, Ground Rods, Pipes, Rebar |
| Grounding Wire Size | 1/0 kcmil STR to 250 kcmil STR, 2/0 kcmil SOL to 250 kcmil SOL |
| Grounding Wires Connected To | #5 To #6 Rebar, 3/8" Pipe, 5/8" To 3/4" Rod |
| Length | 2 22/25" |
| Material | Copper |
|---|---|
| Max. Conductor Size | 250 kcmil |
| Min. Conductor Size | 2/0 AWG |
| Number Of Grounding Wires | 1 |
| Overall Height | 2 7/8" |
| Overall Length | 1 13/16" |
| Overall Width | 2 1/16" |
| Terminal Material | Copper Alloy |
| Torque | 240 lbs.-in. |
| Type | Commercial |
| Type - Grounding Connector | Mechanical |
| Width | 2.06" |
| Standards | UL LISTED DIRECT BURIAL, UL467 |
| Height (cm) | 7.32 |
|---|---|
| Length (cm) | 4.6 |
| Width (cm) | 5.23 |
| HS Code | 7419995050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)