-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Ground Clamp |
|---|---|
| Body Material | Copper |
| Conductor Size | 4 AWG to 2/0 AWG |
| Length | 4" |
| Min. Conductor Size | 4 AWG |
| Number Of Wires | 1 |
|---|---|
| Rod Dia. | 1 5/8" to 1 7/8" |
| Terminal Material | Copper |
| Type | Commercial |
| Width | 3 1/4" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 3.96 |
| Width (cm) | 8.26 |
| HS Code | 8535908060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)